
GT 17C 1716 PIN RECP BOX RM
Mfr # GTC0302029P027
Zoro # G607561659
product price: $30.49
/eaKey Features
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
17
Insert Arrangement
20-29
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC0302029P027
Zoro #
G607561659
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
17
Insert Arrangement
20-29
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.