Zoro Homepage

GT 17C 1716 PIN RECP BOX RM

  • Mfr # GTC0302029PB30

  • Zoro # G907561731


product price: $57.99
/ea

Key Features

Shell Color
Olive Drab
Contact Size
17#16
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302029PB30
Zoro #
G907561731
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Color
Olive Drab
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
Gold
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Connector Style
Receptacle
No. of Contacts
17
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Shielding
Yes
Termination Method
Crimp
Service Rating
A
Contact Mating Life
500
Contact Style
Pin
Insert Arrangement
20-29
Sealing
Unsealed
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.