Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 PIN RECP BOX RM

  • Mfr # GTS0302029P

  • Zoro # G407174271


product price: $31.69
/ea

Key Features

Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302029P
Zoro #
G407174271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Insert Rotation/Keying
Normal
No. of Contacts
17
Orientation
Straight
Contact Mating Life
500
Service Rating
A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Circular
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Insert Arrangement
20-29
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.