Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 PIN RECP

  • Mfr # GTC0302029P

  • Zoro # G307173961


product price: $32.89
/ea

Key Features

Current Rating
13 A
Wire Connection Type
Spring Clamp Terminals
Connector Style
Receptacle
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302029P
Zoro #
G307173961
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Item
Pin & Sleeve Receptacle
Current Rating
13 A
Wire Connection Type
Spring Clamp Terminals
Connector Style
Receptacle
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Contact Style
Pin
Endbell Type
None
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Orientation
Straight
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Connector Type
Connector Circular
No. of Contacts
17
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Insert Arrangement
20-29
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.