Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT PLUG

  • Mfr # GTC062029S

  • Zoro # G807510945


product price: $50.99
/ea

Key Features

Contact Size
17#16
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC062029S
Zoro #
G807510945
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Service Rating
A
Mounting Type
Cable
Contact Material
Copper Alloy
Amperage Rating
13A
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Orientation
Straight
Termination Method
Crimp
Shielding
Yes
No. of Contacts
17
Contact Plating
Silver
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Connector Style
Plug
Insert Material
Neoprene
Sealing
Unsealed
Endbell Type
None
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.