Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT PLUG

  • Mfr # GTC06A2029S

  • Zoro # G107511017


product price: $59.99
/ea

Key Features

Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2029S
Zoro #
G107511017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Orientation
Straight
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Sealing
Unsealed
Amperage Rating
13A
Connector Style
Plug
Contact Material
Copper Alloy
Connector Type
Circular
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
No. of Contacts
17
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Operating Voltage DC
1250
Contact Plating
Silver
Contact Style
Socket
Insert Arrangement
20-27
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.