Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT PLUG

  • Mfr # GTC06AF2029S

  • Zoro # G207511092


product price: $70.95
/ea

Key Features

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Size
17#16
No. of Contacts
17
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2029S
Zoro #
G207511092
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
17
Orientation
Straight
Endbell Type
Cable Clamp - Extended
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-27
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Amperage Rating
13A
Termination Method
Crimp
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular
Shell Color
Olive Drab
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Contact Style
Socket
Sealing
Unsealed
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.