Zoro Homepage

GT 17C 1716 SKT PLUG

  • Mfr # GTC06R2029SA24

  • Zoro # G507511341


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
No. of Contacts
17
Insert Material
Neoprene
Contact Size
17#16
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2029SA24
Zoro #
G507511341
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Mounting Type
Cable
No. of Contacts
17
Insert Material
Neoprene
Operating Voltage DC
1250
Insert Arrangement
20-27
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Termination Method
Crimp
Amperage Rating
13A
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.