Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT PLUG

  • Mfr # GTC06R2029SLC

  • Zoro # G207512204


product price: $50.29
/ea

Key Features

Mounting Type
Cable
Termination Method
Crimp
Contact Mating Life
500
No. of Contacts
17
Insert Arrangement
20-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2029SLC
Zoro #
G207512204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Mounting Type
Cable
Termination Method
Crimp
Contact Mating Life
500
No. of Contacts
17
Insert Arrangement
20-27
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Material
Copper Alloy
Insert Material
Neoprene
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Contacts Supplied
No
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Connector Type
Circular
Sealing
IP67
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.