Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT PLUG

  • Mfr # GTS06A2029S

  • Zoro # G507512119


product price: $55.95
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Amperage Rating
13A
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2029S
Zoro #
G507512119
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Amperage Rating
13A
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Socket
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Connector Type
Circular
Sealing
Unsealed
Insert Arrangement
20-27
Shielding
Yes
Contact Mating Life
500
Service Rating
A
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
No. of Contacts
17
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shell Color
Olive Drab
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.