Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT PLUG

  • Mfr # GTS06R2029S

  • Zoro # G107512212


product price: $51.99
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R2029S
Zoro #
G107512212
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
Yes
Amperage Rating
13A
Contact Style
Socket
Sealing
IP67
Contact Plating
Silver
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Connector Circular
Contact Mating Life
500
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Insert Arrangement
20-27
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
No. of Contacts
17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.