Zoro Homepage

GT 17C 1716 SKT RECP BOX RM

  • Mfr # GTC0302029S

  • Zoro # G707171321


product price: $35.45
/ea

Key Features

Orientation
Straight
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Neoprene
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302029S
Zoro #
G707171321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Orientation
Straight
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Neoprene
Sealing
Unsealed
No. of Contacts
17
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Service Rating
A
Shielding
Yes
Endbell Type
None
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
20-27
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.