Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT RECP BOX RM

  • Mfr # GTC0302029SB30

  • Zoro # G007503655


product price: $73.49
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Type
Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302029SB30
Zoro #
G007503655
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Type
Circular
Shell Color
Olive Drab
Service Rating
A
Insert Arrangement
20-27
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Orientation
Straight
Contact Plating
Gold
Endbell Type
None
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
No. of Contacts
17
Connector Style
Receptacle
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1250
Shielding
Yes
Sealing
Unsealed
Contacts Supplied
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.