Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 SKT RECP BOX RM

  • Mfr # GTC030R2029S

  • Zoro # G807504715


product price: $54.45
/ea

Key Features

No. of Contacts
17
Contact Mating Life
500
Connector Type
Circular
Service Rating
A
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2029S
Zoro #
G807504715
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

No. of Contacts
17
Contact Mating Life
500
Connector Type
Circular
Service Rating
A
Connector Style
Receptacle
Sealing
IP67
Termination Method
Crimp
Orientation
Straight
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
1250
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
20-27
Contacts Supplied
Yes
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.