GT 17C 1716 SKT RECP BOX RM

  • Mfr # GTC030R2029SW

  • Zoro # G507504480


product price: $54.45
/ea

Key Features

Sealing
IP67
Operating Voltage DC
1250
Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
20-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2029SW
Zoro #
G507504480
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Sealing
IP67
Operating Voltage DC
1250
Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
20-27
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Rotation Angle
80
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Contacts Supplied
Yes
Service Rating
A
Amperage Rating
13A
Contact Plating
Silver
Insert Rotation/Keying
W
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Mating Life
500
Contact Material
Copper Alloy
No. of Contacts
17
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.