GT 17C 1716 SKT RECP BOX RM

  • Mfr # GTC030R2029SZ

  • Zoro # G007504492


product price: $54.39
/ea

Key Features

Amperage Rating
13A
Rotation Angle
280
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2029SZ
Zoro #
G007504492
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Amperage Rating
13A
Rotation Angle
280
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Sealing
IP67
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Z
Service Rating
A
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Contact Material
Copper Alloy
Orientation
Straight
No. of Contacts
17
Connector Style
Receptacle
Insert Arrangement
20-27
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
1250
Termination Method
Crimp
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.