Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN PLUG

  • Mfr # GTC06A2214P

  • Zoro # G007560962


product price: $60.15
/ea

Key Features

Connector Style
Plug
No. of Contacts
19
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2214P
Zoro #
G007560962
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Style
Plug
No. of Contacts
19
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
700
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Service Rating
A
Termination Method
Crimp
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Sealing
Unsealed
Orientation
Straight
Contact Style
Pin
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.