Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN PLUG

  • Mfr # GTC06AF2214PLC

  • Zoro # G907561045


product price: $56.65
/ea

Key Features

Connector Style
Plug
Contacts Supplied
No
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2214PLC
Zoro #
G907561045
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Style
Plug
Contacts Supplied
No
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shielding
Yes
Sealing
Unsealed
Insert Rotation/Keying
Normal
Insert Arrangement
22-14
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Operating Voltage DC
700
Connector Type
Circular
Mounting Type
Cable
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Style
Pin
Endbell Type
Cable Clamp - Extended
Grommet & Seals Material
Neoprene
No. of Contacts
19
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
Silver
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.