
GT 19C 1916 PIN PLUG
Mfr # GTC06R2214P
Zoro # G907560789
product price: $66.89
/eaKey Features
Mounting Type
Cable
Operating Voltage DC
700
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06R2214P
Zoro #
G907560789
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Mounting Type
Cable
Operating Voltage DC
700
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Termination Method
Crimp
Insert Arrangement
22-14
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.