Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN PLUG

  • Mfr # GTS06A2214P

  • Zoro # G807561862


product price: $58.59
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Plating
Silver
Service Rating
A
Operating Voltage DC
700
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2214P
Zoro #
G807561862
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Shell Material
Aluminum Alloy
Contact Plating
Silver
Service Rating
A
Operating Voltage DC
700
Termination Method
Solder
Mounting Type
Cable
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
No. of Contacts
19
Amperage Rating
13A
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.