Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN PLUG

  • Mfr # GTS06AF2214P

  • Zoro # G207561851


product price: $71.65
/ea

Key Features

Amperage Rating
13A
Contacts Supplied
Yes
Service Rating
A
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
22-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2214P
Zoro #
G207561851
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Amperage Rating
13A
Contacts Supplied
Yes
Service Rating
A
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
22-14
Sealing
Unsealed
Endbell Type
Cable Clamp - Extended
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Pin
Termination Method
Solder
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Orientation
Straight
Grommet & Seals Material
Neoprene
Connector Type
Circular
Mounting Type
Cable
Insert Material
Neoprene
Contact Plating
Silver
Connector Style
Plug
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
No. of Contacts
19
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.