Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN PLUG

  • Mfr # GTS06AF2214PZ

  • Zoro # G107562125


product price: $71.55
/ea

Key Features

Shell Color
Olive Drab
Mounting Type
Cable
Contact Mating Life
500
Amperage Rating
13A
Rotation Angle
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2214PZ
Zoro #
G107562125
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Shell Color
Olive Drab
Mounting Type
Cable
Contact Mating Life
500
Amperage Rating
13A
Rotation Angle
280
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Operating Voltage DC
700
No. of Contacts
19
Insert Arrangement
22-14
Shell Material
Aluminum Alloy
Service Rating
A
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Termination Method
Solder
Connector Type
Circular
Sealing
Unsealed
Contact Plating
Silver
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.