Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN PLUG

  • Mfr # GTS06R2214P

  • Zoro # G107562248


product price: $65.59
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Amperage Rating
13A
Service Rating
A
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R2214P
Zoro #
G107562248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Amperage Rating
13A
Service Rating
A
Shielding
Yes
Grommet & Seals Material
Neoprene
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Termination Method
Solder
Contact Mating Life
500
Operating Voltage DC
700
Connector Style
Plug
Insert Arrangement
22-14
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Plating
Silver
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
No. of Contacts
19
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.