Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN RECP BOX

  • Mfr # GTC02R2214P

  • Zoro # G007563284


product price: $35.75
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Insert Arrangement
22-14
Amperage Rating
13A
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2214P
Zoro #
G007563284
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Insert Arrangement
22-14
Amperage Rating
13A
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Mounting Type
Box - Front Mount
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Receptacle
Service Rating
A
Shielding
Yes
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
No. of Contacts
19
Contact Material
Copper Alloy
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.