
GT 19C 1916 PIN RECP
Mfr # GTC0302214PA24
Zoro # G607563554
product price: $66.15
/eaKey Features
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC0302214PA24
Zoro #
G607563554
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Contact Style
Pin
Connector Type
Connector Circular
Insert Arrangement
22-14
Connector Style
Receptacle
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.