
GT 19C 1916 PIN RECP
Mfr # GTC0302214PA24LC
Zoro # G507563630
product price: $17.95
/eaKey Features
Operating Voltage DC
700
Contact Size
19#16
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC0302214PA24LC
Zoro #
G507563630
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Operating Voltage DC
700
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
22-14
Amperage Rating
13A
No. of Contacts
19
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.