Zoro Homepage

GT 19C 1916 PIN RECP

  • Mfr # GTC0302214PLC

  • Zoro # G207563619


product price: $17.95
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Insert Arrangement
22-14
Insert Rotation/Keying
Normal
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302214PLC
Zoro #
G207563619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Insert Arrangement
22-14
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Material
Neoprene
Endbell Type
None
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Contacts Supplied
No
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
No. of Contacts
19
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Service Rating
A
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Operating Voltage DC
700
Orientation
Straight
Contact Material
Copper Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.