Zoro Homepage

GT 19C 1916 PIN RECP

  • Mfr # GTC0302214PW

  • Zoro # G207563572


product price: $37.45
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Shielding
Yes
Termination Method
Crimp
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302214PW
Zoro #
G207563572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Shielding
Yes
Termination Method
Crimp
Contact Style
Pin
Orientation
Straight
Shell Color
Olive Drab
Insert Material
Neoprene
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Insert Arrangement
22-14
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Rotation Angle
80
Contact Plating
Silver
Sealing
Unsealed
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Contacts Supplied
Yes
No. of Contacts
19
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Endbell Type
None
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.