Zoro Homepage

GT 19C 1916 PIN RECP

  • Mfr # GTC030AF2214PW

  • Zoro # G507563593


product price: $58.55
/ea

Key Features

Shell Color
Olive Drab
Rotation Angle
80
Insert Material
Neoprene
Contacts Supplied
Yes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030AF2214PW
Zoro #
G507563593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Shell Color
Olive Drab
Rotation Angle
80
Insert Material
Neoprene
Contacts Supplied
Yes
Service Rating
A
No. of Contacts
19
Endbell Type
Cable Clamp - Extended
Insert Rotation/Keying
W
Contact Plating
Silver
Operating Voltage DC
700
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Insert Arrangement
22-14
Orientation
Straight
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.