Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN RECP

  • Mfr # GTC030F2214P

  • Zoro # G307563458


product price: $51.85
/ea

Key Features

Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F2214P
Zoro #
G307563458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Arrangement
22-14
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
No. of Contacts
19
Sealing
IP67
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Endbell Type
Environmental - Cable Clamp
Orientation
Straight
Service Rating
A
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Plating
Silver
Operating Voltage DC
700
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.