Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN RECP

  • Mfr # GTC030R2214P

  • Zoro # G007563406


product price: $52.19
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2214P
Zoro #
G007563406
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
IP67
Contact Style
Pin
Insert Arrangement
22-14
Service Rating
A
No. of Contacts
19
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
700
Contact Plating
Silver
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Orientation
Straight
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.