Zoro Homepage

GT 19C 1916 PIN RECP

  • Mfr # GTCL030R2214PB30

  • Zoro # G907563445


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Contact Size
19#16
Operating Voltage DC
700
No. of Contacts
19
Connector Type
Circular
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030R2214PB30
Zoro #
G907563445
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Voltage DC
700
No. of Contacts
19
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Crimp
Insert Arrangement
22-14
Contact Mating Life
500
Orientation
Straight
Amperage Rating
13A
Sealing
IP67
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Gold
Shell Material
Aluminum Alloy
Contact Style
Pin
Service Rating
A
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.