
GT 19C 1916 PIN RECP
Mfr # GTS0302214P
Zoro # G207563497
product price: $36.29
/eaKey Features
Orientation
Straight
Amperage Rating
13A
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS0302214P
Zoro #
G207563497
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.