Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN RECP

  • Mfr # GTS030A2214P

  • Zoro # G607563561


product price: $36.69
/ea

Key Features

Insert Rotation/Keying
Normal
Amperage Rating
13A
Shell Color
Olive Drab
No. of Contacts
19
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2214P
Zoro #
G607563561
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Insert Rotation/Keying
Normal
Amperage Rating
13A
Shell Color
Olive Drab
No. of Contacts
19
Mounting Type
Wall - Rear Mount
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Termination Method
Solder
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage DC
700
Insert Arrangement
22-14
Contact Plating
Silver
Connector Type
Circular
Contact Mating Life
500
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.