
GT 19C 1916 PIN RECP
Mfr # GTS030R2214P
Zoro # G107563320
product price: $51.59
/eaKey Features
Shell Material
Aluminum Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS030R2214P
Zoro #
G107563320
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.