Zoro Homepage

GT 19C 1916 PIN RECP LINE

  • Mfr # GTC01F2214P025B30

  • Zoro # G207563732


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC01F2214P025B30
Zoro #
G207563732
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Voltage AC V RMS Max
500
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Mating Life
500
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Endbell Type
Environmental - Cable Clamp
Contact Style
Pin
No. of Contacts
19
Operating Voltage DC
700
Amperage Rating
13A
Mounting Type
Cable
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Material
Copper Alloy
Sealing
IP67
Connector Style
Receptacle
Termination Method
Crimp
Contact Plating
Gold
Shell Plating
Black Anodized
Service Rating
A
Insert Arrangement
22-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.