Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN RECP WALL

  • Mfr # GTC0302214PB30

  • Zoro # G807563620


product price: $58.59
/ea

Key Features

Contact Mating Life
500
Amperage Rating
13A
Contact Size
19#16
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302214PB30
Zoro #
G807563620
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Contact Mating Life
500
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Plating
Gold
No. of Contacts
19
Insert Arrangement
22-14
Contacts Supplied
Yes
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Mounting Type
Wall - Rear Mount
Orientation
Straight
Termination Method
Crimp
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage DC
700
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.