Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 PIN RECP WALL

  • Mfr # GTS0302024P

  • Zoro # G407563655


product price: $38.95
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302024P
Zoro #
G407563655
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#8

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Crimp Wire Gauge
20,18,16,8
Grommet & Seals Material
Neoprene
Shielding
Yes
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage DC
700
Contact Plating
Silver
Insert Arrangement
20-24
Connector Style
Receptacle
No. of Contacts
4
Endbell Type
None
Operating Voltage AC V RMS Max
500
Service Rating
A
Termination Method
Solder
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Orientation
Straight
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.