Zoro Homepage

GT 19C 1916 PIN RECP WALL RM

  • Mfr # GTC030A2214P

  • Zoro # G607563639


product price: $37.69
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2214P
Zoro #
G607563639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Termination Method
Crimp
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
Orientation
Straight
Insert Material
Neoprene
No. of Contacts
19
Shielding
Yes
Insert Arrangement
22-14
Shell Material
Aluminum Alloy
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Style
Pin
Contact Mating Life
500
Connector Type
Circular
Service Rating
A
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.