Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT PLUG

  • Mfr # GTC06A2214S

  • Zoro # G007170338


product price: $68.19
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
700
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2214S
Zoro #
G007170338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
700
Shielding
Yes
Contact Plating
Silver
Contact Style
Socket
Orientation
Straight
Service Rating
A
Termination Method
Crimp
Sealing
Unsealed
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Color
Olive Drab
Connector Style
Plug
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
19
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Rotation/Keying
Normal
Insert Arrangement
22-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.