Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT PLUG

  • Mfr # GTC06AF2214S

  • Zoro # G907508286


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contacts Supplied
Yes
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2214S
Zoro #
G907508286
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Shielding
Yes
Contacts Supplied
Yes
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage DC
700
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Socket
Insert Arrangement
22-14
Connector Style
Plug
No. of Contacts
19
Orientation
Straight
Insert Rotation/Keying
Normal
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shell Color
Olive Drab
Mounting Type
Cable
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.