Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT PLUG

  • Mfr # GTC06AF2214SLC

  • Zoro # G907508002


product price: $56.39
/ea

Key Features

Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
500
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2214SLC
Zoro #
G907508002
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
500
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
No. of Contacts
19
Connector Type
Circular
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-14
Mounting Type
Cable
Amperage Rating
13A
Insert Rotation/Keying
Normal
Contacts Supplied
No
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Contact Material
Copper Alloy
Service Rating
A
Contact Plating
Silver
Termination Method
Crimp
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.