
GT 19C 1916 SKT PLUG
Mfr # GTC06GR2214SA24LC
Zoro # G607508074
product price: $40.55
/eaKey Features
Insert Material
Neoprene
Insert Arrangement
22-14
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06GR2214SA24LC
Zoro #
G607508074
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Insert Material
Neoprene
Insert Arrangement
22-14
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Amperage Rating
13A
No. of Contacts
19
Operating Voltage DC
700
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.