Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT PLUG

  • Mfr # GTS062214S

  • Zoro # G207170312


product price: $51.39
/ea

Key Features

Insert Rotation/Keying
Normal
Sealing
Unsealed
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS062214S
Zoro #
G207170312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Insert Rotation/Keying
Normal
Sealing
Unsealed
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Insert Arrangement
22-14
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Contact Style
Socket
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Voltage DC
700
Endbell Type
None
Mounting Type
Cable
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.