Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT PLUG

  • Mfr # GTS06AF2214S

  • Zoro # G107507928


product price: $72.85
/ea

Key Features

Amperage Rating
13A
Insert Arrangement
22-14
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2214S
Zoro #
G107507928
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Amperage Rating
13A
Insert Arrangement
22-14
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Material
Copper Alloy
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Orientation
Straight
No. of Contacts
19
Shell Color
Olive Drab
Contact Mating Life
500
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Service Rating
A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.