Zoro Homepage

GT 19C 1916 SKT RECP BOX RM

  • Mfr # GTS030F2214S

  • Zoro # G307501702


product price: $57.55
/ea

Key Features

Contact Size
19#16
No. of Contacts
19
Connector Style
Receptacle
Orientation
Straight
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030F2214S
Zoro #
G307501702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

No. of Contacts
19
Connector Style
Receptacle
Orientation
Straight
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Operating Voltage DC
700
Connector Type
Circular
Amperage Rating
13A
Contact Mating Life
500
Termination Method
Crimp
Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Sealing
IP67
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shielding
Yes
Shell Color
Olive Drab
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.