Zoro Homepage

GT 19C 1916 SKT RECP

  • Mfr # GTC0302214SB30

  • Zoro # G207500744


product price: $82.85
/ea
Free Shipping & Returns

Key Features

No. of Contacts
19
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Shielding
Yes
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302214SB30
Zoro #
G207500744
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

No. of Contacts
19
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Shielding
Yes
Insert Rotation/Keying
Normal
Endbell Type
None
Insert Arrangement
22-14
Connector Type
Circular
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Sealing
Unsealed
Contact Plating
Gold
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.