Zoro Homepage

GT 19C 1916 SKT RECP

  • Mfr # GTC0302214SLC

  • Zoro # G207500669


product price: $22.49
/ea

Key Features

Orientation
Straight
Endbell Type
None
Contact Size
19#16
Insert Material
Neoprene
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302214SLC
Zoro #
G207500669
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Orientation
Straight
Endbell Type
None
Insert Material
Neoprene
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Sealing
Unsealed
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Arrangement
22-14
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Service Rating
A
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
No. of Contacts
19
Contacts Supplied
No
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.