Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT RECP

  • Mfr # GTC030F2214S

  • Zoro # G907501768


product price: $70.15
/ea

Key Features

Operating Voltage AC V RMS Max
500
Service Rating
A
Termination Method
Crimp
No. of Contacts
19
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F2214S
Zoro #
G907501768
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Voltage AC V RMS Max
500
Service Rating
A
Termination Method
Crimp
No. of Contacts
19
Connector Style
Receptacle
Orientation
Straight
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Endbell Type
Environmental - Cable Clamp
Contact Mating Life
500
Contacts Supplied
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Insert Arrangement
22-14
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Material
Neoprene
Contact Style
Socket
Sealing
IP67
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.