Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 19C 1916 SKT RECP

  • Mfr # GTS02R2214S

  • Zoro # G007501606


product price: $33.35
/ea

Key Features

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2214S
Zoro #
G007501606
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Arrangement
22-14
Mounting Type
Box - Front Mount
Shielding
Yes
Shell Material
Aluminum Alloy
Service Rating
A
Connector Style
Receptacle
No. of Contacts
19
Orientation
Straight
Sealing
IP67
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.